Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shinn Fu America

Model # :WBB3091236

MPN #: BH6057

Shinn Fu America Fast Lift Long Chassis Service Jack, 5 Ton

Product Description
This Hydraulic Service Jack is designed to lift, but not support, one end of a vehicle. Immediately after lifting, loads must be supported by an identical pair of appropriately rated jack stands. This Magic Lift™ service jack has a unique feature that provides fast, no load lifts to the jacking point, at which time it lifts in approximately 3/4" ~ 2" increments.

Features:
  • 5 Ton Capacity
  • Innovative design of fast lift offers a fast lift for professional performance
  • After the first pump reaches the lifting point, the jack continues with extraordinary lifting speed to raise the load to the desired height
  • Heavy gauge, steel frame helps prevent distortion and twisting
  • Safety by-pass and over-load systems protect hydraulics
  • Rolled side frames for added strength
  • 1 Year Limited Warranty


PRICE
$1,599.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 in
Width18-3/8 in
Height7-1/4 in
Weight Capacity5 Ton lbs
Weight199.5 lbs
Handle Length40"
Max Height22-1/4 in
Low Height6-1/2 in
Base Dimensions54 L x 18-3/8 W in
Saddle Diameter6-1/2" in

Product Details

ColorRed
For Use WithVehicles
Capacity5TONS
MaterialSteel
DescriptionFast Lift Long Chassis
Manufacturers Part NumberBH6057
BrandShinn Fu America

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME/ANSI, ANSI Z87.1, OSHA