True® Refrigerated Merchandiser - 47.13"W X 29.63"D X 78.63"H
Write a Review
|
Questions & Answers (0)
Product Description
True® GDM-41-HC-LD Refrigerated Merchandiser - 47.13"W X 29.63"D X 78.63"H
Showcase your best-selling refrigerated goods in this spacious 41 cubic foot merchandiser with sliding doors by True. The white interior with bright LED lighting is sure to attract customers and increase impulse sales. This unit also features- (2) Low-E double paned glass doors, Hydrocarbon refrigerant, sliding doors, wear resistant vinyl exterior, (8) adjustable PVC coated shelves, self closing doors with positive seal and more.
Note: Casters are not factory installed
Showcase your best-selling refrigerated goods in this spacious 41 cubic foot merchandiser with sliding doors by True. The white interior with bright LED lighting is sure to attract customers and increase impulse sales. This unit also features- (2) Low-E double paned glass doors, Hydrocarbon refrigerant, sliding doors, wear resistant vinyl exterior, (8) adjustable PVC coated shelves, self closing doors with positive seal and more.
Note: Casters are not factory installed
PRICE
$6,079.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47.13 in |
| Depth | 29.63 in |
| Height | 78-5/8 in |
| Weight | 405 lbs |
Product Details
| Door Swing | 2 |
| Adjustable Shelf | Yes |
| Defrost Type | Automatic |
| Number of Shelves | 8 |
| Material | Stainless Steel/Aluminum/Heavy-Duty Vinyl |
| Phase | 1 |
| Manufacturers Part Number | GDM-41-HC-LD |
| Brand | True |
| Type | Refrigerated Merchandiser |
| Horsepower | 1/2 HP |
| Color | Black |
| Amperage | 6.3 A |
| Hertz | 60 Hz |
| Handle Type | 12" Long Handle Per Door |
| Cabinet Material | Black Heavy-Duty Vinyl w/ Glass Door On Steel Frame Rail |
| Capacity | 41 ft³ |
| Voltage | 115 V |
| Door Material | Glass w/ Mitered Plastic Channel Frame |
| Number of Doors | 2 |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | NSF, UL, CE |