Jonti-Craft® TrueModern™ Twenty-Cubbie Shelf - with White Cubbie-Trays
Write a Review
|
Questions & Answers (0)
Product Description
Twenty cubbie spaces help neatly organize items. Designed to fit Jonti-Craft Cubbie-Trays. Comes with 20 name tag holders for identification and 20 white Cubbie-Trays (other colors available).
Greenguard Certified - Made in the USA.
Greenguard Certified - Made in the USA.
PRICE
$1,005.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48-1/2 in |
| Depth | 15 in |
| Height | 29-1/2 in |
Product Details
| Type | Classroom Storage |
| Number of Adjustable Shelves | 0 |
| Frame Color Family | Natural |
| Color | Tan |
| Series | TrueModern |
| For Use With | Storage |
| Style | Storage Unit |
| Edge Color Family | Natural |
| Country of Origin | Made in USA |
| Mobile or Stationary | Stationary |
| Material | Wood |
| Construction Type | Assembled |
| Description | Twenty-Cubbie Shelf |
| Number of Compartments | 20 |
| Manufacturers Part Number | 1716JC |
| Number of Fixed Shelves | 8 |
| Base Type | Legs |
| Shape | Rectangle |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Certified |