Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2345354

MPN #: TSG49CPGA

Thermo Scientific TSG Series GP Chromatography Refrigerator, 49 Cu.Ft., Glass Doors, White

Product Description
Thermo Scientific™ TSG Series GP Chromatography Refrigerator, Glass Doors, White, 49 Cu.Ft.

Thermo Scientific™ TSG Series general-purpose chromatography refrigerators are designed with your needs in mind. The TSG Series is ideal for the demanding requirements of daily use in research, clinical, and industrial laboratories storing non-critical products such as reagents, media, proteins, and other samples requiring a 2° to 10°C controlled environment.

Features:
  • 49 cu.ft. capacity
  • Hydrocarbon safety sensor protected interior duplex outlet
  • Whisper-quiet operation
  • ENERGY STAR certified
  • Temperature, door ajar, and power failure (with battery back-up) alarms
  • Green, natural refrigerants
  • Adaptive defrost
  • Glass (double pane) or solid door configurations
  • Choice of white painted interior and exterior, or stainless steel interior and gray exterior
  • Digital controller
  • Rear access port
  • Remote alarm contacts
  • Keyed door lock(s)
  • LED interior lighting
  • Low heat output
  • 2 years parts and labor, plus 3 year compressor warranty

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$14,175.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width52-3/4 in
Depth32 in
Height81 in

Product Details

Cabinet Color FamilyWhite
Door TypeGlass
Defrost TypeAdaptive
Chamber Color FamilyWhite
Number of Shelves8
Door Color FamilyClear
Manufacturers Part NumberTSG49CPGA
BrandThermo Scientific
TypeChromatography Refrigerator
Shelf TypeWire
ColorWhite
Hertz60 Hz
CastersNo
Temperature Range2 to 10 °C
StyleUpright
Capacity49 ft³
Number of Doors2
Voltage115 V
DescriptionTSG Series General Purpose Chromatography Refrigerator
Door StyleSwing Door
Refrigerant TypeR290

Warranty

Warranty2 Year Parts and Labor, 3 Year Compressor

Compliance & Certifications

CertificationscULus, Energy Star, Prop 65
ADA CompliantNo