Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metal Man

Model # :WBB2255414

MPN #: TTWC3

Metal Man® TTWC3 - Three-Tier Welding Cabinet

Product Description
The Metal Man Three-Tier Welding Cabinet is a great way to organize your welding tools. The top shelf has ample space for most brands of welders. The shelf is 34" off the floor putting your welder at a good working height. The slight backwards slope gives the operator easy view of the welder controls. A reversible tow handle allows you to position it best for your welder. The tall second shelf is well positioned for a second welding tool. This cart allows you to store both welders on one cart. The lockable cabinet at the bottom of the cart gives you secure storage for your welding helmet and other welding accessories.

Specifications:
  • 13-3/4" x 18-3/4" Top Shelf holds most brands of MIG Welders, TIG Welders and Plasma Cutters
  • 13-3/4" x 19-3/4" Shelf with 16-1/2" clearance
  • 13-1/2" x 19-1/2" x 12" Lockable Storage Cabinet
  • Holds one 7-1/2" dia. Cylinder
  • 4 sets of Cable Wraps
  • 100 lb Capacity
  • 6" Rear Wheels
  • 2" Front Casters


PRICE
$409.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity100 Lbs.
Wheel Size2" (Front)
6" (Rear)
Shelf Size13-3/4" x 18-3/4" (Top)
13-3/4" x 19-3/4" (Bottom)

Product Details

Wheel MaterialHard Rubber
Cylinder Capacity150 Cu. Ft.
Number of Shelves2
MaterialPowder Coated Steel
DescriptionMIG/TIG/Plasma Cutting Cart w/ Cabinet
Manufacturers Part NumberTTWC3
Casters2 Front (Swivel)
BrandMetal Man