Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metal Man

Model # :WBB1963866

MPN #: TTWC1

Metal Man® TTWC1 - Three Tier MIG Cart

Product Description
This cart puts the welder controls where they are easily viewed and has two more shelves for the storing tools and accessories. Capable of holding a 7" gas cylinder that is held in place by two securement chains. Slanted top deck makes it easier to view welding controls for easier set up, 6 " rear wheels with front casters for easy turning, and securement chain to hold the gas cylinder in place. 6" rear wheels and dual casters make it ieasy to move, two cable holders for convenient cable storage. 90 day limited warranty.

PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity110 Lbs.
Gauge16 ga
Wheel Size2" (Front)
6" (Rear)
Shelf Size17-1/2" x 10-3/4" (Top)
15" x 10-3/4" (Mid)
17" x 11" (Bottom)

Product Details

Wheel MaterialRubber
Cylinder Capacity150 Cu. Ft.
Number of Shelves3
MaterialPowder Coated Steel
DescriptionMIG Cart
Manufacturers Part NumberTTWC1
Casters2 Front Casters
BrandMetal Man