Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Metal Man

Model # :WBB2255415

MPN #: UWC4

Metal Man® UWC4 - Heavy Duty Single/Dual Bottle Welding Cart

Product Description
The Metal Man Heavy Duty Single/Dual Bottle Welding Cart is designed for multiple uses. It can be used to hold portable wire welders, plasma cutters and TIG welders along with the bottle of shielding gas needed for that application. Its unique cylinder rack allows you to configure it to carry one bottle of gas up to 10" in diameter and up to 300 cu. Ft.; or two separate bottles of gas up to 7-1/2" in diameter or 150 cu. Ft. each. This cart can be used to hold two separate welders, or a welder and a plasma cutter. This cart can also be used as a power source and feeder cart. The bottom shelf has an 18" clearance, giving ample space to store a smaller, inverter-based welding power source on the bottom shelf. The top shelf has ample space to fit a wire feeder. In addition, the top of the cylinder securement rack can be removed to accommodate the wire feeder spool holder and a large spool of wire.

Specifications:
  • Holds one 10" dia. cylinder or two 7-1/2" dia. cylinder
  • Fold Down Handle
  • Wrap Around Cable Holders
  • 400 lb Capacity
  • 8" Rear Wheels
  • 2 Locking Front Casters
  • Removable Top Cylinder Rack For Industrial Wire Feeder Applications
  • 18 Gauge Steel Construction with Powder Coat Finish


PRICE
$335.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity400 Lbs.
Wheel Size3" (Front)
10" (Rear)
Shelf Size15-1/4" x 22-1/2" (Top)
15-1/2" x 21-7/8" (Bottom)

Product Details

Wheel MaterialSteel Core w/ Hard Rubber
Cylinder Capacity300 Cu. Ft.
Number of Shelves2
MaterialPowder Coated Steel
DescriptionTIG/Plasma Cutting/Portable Wire Welding Cart
Manufacturers Part NumberUWC4
Casters2" Front Casters (Swivel & Lockable)
BrandMetal Man