Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Metal Man

Model # :WBB1963868

MPN #: UWC2XL

Metal Man® UWC2XL - Universal MIG Cart w/ Handle

Product Description
The Metal Man Universal Welding cart with Fold Down Handle is designed to hold portable wire welders, plasma cutters, and TIG welders. The expanded top shelf accommodates most brands of welders. It has a set of cable wraps on each side for easy and safe storage of your welding cables. It has a bottom shelf to store welding accessories. It also has an on-board cylinder rack to secure gas cylinder rack to secure gas cylinders up to 7" in diameter, 80 lb cylinder. The 6" solid rubber back wheels and the 2" solid rubber casters help maneuver this cart.

Features:
  • Top Shelf extension to accommodate more brands and models of welders
  • Adjustable back stop allows the owner to custom fit the top shelf to fit their welder
  • Hardware with included washers along with threaded connections makes this cart quick and easy to assemble
  • PRICE
    $159.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity110 Lbs.
    Gauge16 ga
    Wheel Size2" (Front)
    6" (Rear)
    Shelf Size20-1/4" x 12-3/4" (Top)
    12-3/4" x 18-1/2" (Bottom)

    Product Details

    Wheel MaterialHard Rubber
    Cylinder Capacity80 Cu. Ft.
    Number of Shelves2
    MaterialPowder Coated Steel
    DescriptionMIG Cart
    Manufacturers Part NumberUWC2XL
    Casters2 Front Casters
    BrandMetal Man