Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3087883

MPN #: GTR-ID-50

Tube Holder Disk For use with GTR-ID Series Tube Rotators, 8-Place Disk, For 50mL Centrifuge Tubes

Product Description
The GTR-HD Tube Rotator provides slow to vigorous mixing of your biological samples and solutions with advanced features you expect. Adjusting the speed and time are easily performed using the parameter adjustment knob on the front panel. A metal chassis and rotisserie-style tube holders provide a solid, robust design for years of worry free mixing. Swapping the included 50mL vertical holder is a breeze lift the retention lever on the left, angle the main housing on the right and lift out - replacing would be the opposite process. Both vertical "end over end" mixing and horizontal "rolling" mixing tube holders are available for 1.5 / 2.0mL, 15mL & 50mL tubes.

Features
  • Heavy duty metal chassis and tube holder / rotisserie accessories
  • Digital adjustment of speed and time
  • LCD display
  • Speed range from 10 to 70rpm
  • Wide variety of accessories are available
  • Cold room friendly
  • Maintenance free brushless DC motor
PRICE
$109.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberGTR-ID-50
SterileNon-Sterile
Package Quantity1
BrandGlobe Scientific