- Marketlab Tube Rack Cover for 7700, 7710
- Marketlab Tube Rack Cover
- Fits 7700 and 7710
- 13.5"L x 10.5"W x 3.5"H
- Acrylic Rack Cover
- Fits ML7700
Marketlab Tube Rack Cover For 7700 & 7710, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/2 in |
| Height | 3-1/2 in |
| Size | 10-1/2"W x 3-1/2"H |
Product Details
| Type | Tube Rack Cover |
| Material | Acrylic |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | 4005 |
| Brand | Marketlab |