- PCR side of the rack holds eight or twelve 0.2mL tube strips or individual tubes
- Reverse side of the rack holds 0.5mL tubes
- Removable hinged lid fits both sides
- Both sides of the rack have 12 wells for 1.5mL tubes
- Autoclavable polypropylene
Marketlab Reversible PCR® Tube Rack, Assorted, Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
PCR Tube Rack with Reversible Hinged Lid:
PRICE
$87.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-3/16 in |
| Height | 2-1/8 in |
Product Details
| Type | Tube Racks |
| Package Quantity | 5 |
| Color | Multi-Color |
| Manufacturers Part Number | 107246-AS |
| Brand | Marketlab |