Holds 360-540 tubes:
- Fits trays up to 9.5"L x 3.785"W
- Durable easy-to-clean acrylic construction
- Keeps refrigerators and workstations organized
Weights & Dimensions
| Width | 13 in |
| Height | 2-1/2 in |
| Size | 13"W x 2-1/2"H |
Product Details
| Type | Tube Rack Holder |
| Capacity | 360-540 Tubes |
| Material | Acrylic |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | 7540 |
| Brand | Marketlab |