- Interchangeable tube rack inserts hold multiple tube sizes firmly in place when alternating between sample vessels
- Inserts can be pivoted in an upper or lower position to securely accommodate the size and height of the tube being used
- Open design allows for superior filling visibility of tube graduations when filling
- Racks wells have unique teardrop designs to enable better retention of tubes compared to traditional alternatives
- Rotate tube rack insert to an angle position to facilitate more comfortable pipetting
Marketlab OneRack® Multi Tube Rack, Purple/Natural
Write a Review
|
Questions & Answers (0)
Product Description
Interchangeable Rack Holds Virtually Any Tube 10-30mm of Varying Heights:
PRICE
$54.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-3/16 in |
| Height | 3-5/16 in |
Product Details
| Type | Tube Racks |
| Material | Polypropylene |
| Package Quantity | 1 |
| Color | Purple/Natural |
| Manufacturers Part Number | 107309-206 |
| Brand | Marketlab |