Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088027

MPN #: GTR-AVS

Tube Roller, Analog, Variable Speed, 6 Rollers, 120-240v, 50/60Hz, US, UK, EU Plugs

Product Description
The Globe Scientific GTR-AVS was designed for gently mixing a wide range of tubes, containers and bottles. The analog dial can be set anywhere between 10 rpm and 70rpm. In addition to a rolling motion, the rollers are mounted slightly off center to rise and fall in a "see-saw" fashion. These two motions ensure your samples are thoroughly mixed for optimal homogeneity. The six (6) rollers can accommodate up to 8.8 lbs or ten (10) 15/50mL centrifuge tubes.

Features
  • Speed Range of 0-70rpm
  • Six (6) roller design for gentle sample agitation and ease of cleaning
  • Cold room and incubator compatible
  • DC brushless motor is quiet and maintenance free
PRICE
$465.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Hertz50/60Hz Hz
Manufacturers Part NumberGTR-AVS
Voltage120-240v V
SterileNon-Sterile
Package Quantity1
BrandGlobe Scientific