GENIE® 83041339 Rotator Genie Variable Speed Rotator with Magnetic Platform, 120V
Write a Review
|
Questions & Answers (0)
Product Description
GENIE® 83041339 Rotator Genie Variable Speed Rotator with Magnetic Platform, 120V
Rugged and versatile lab rotator featuring a magnetic platform designed to accept various magnetic clip plates sold separately to hold a variety of containers. Designed to fit in most incubators and cold rooms. Magnetic Platform. Clip plates sold separately.
Rugged and versatile lab rotator featuring a magnetic platform designed to accept various magnetic clip plates sold separately to hold a variety of containers. Designed to fit in most incubators and cold rooms. Magnetic Platform. Clip plates sold separately.
PRICE
$1,015.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 in |
| Width | 7 in |
| Height | 15-3/4 in |
| Weight | 11.5 lbs |
| Plate Size | 11-1/2 x 12-1/2 in |
Product Details
| RPM | 5-35 RPM rpm |
| Voltage | 120 V |
| Material | ABS/Steel |
| Description | Rotator Genie Lab Rotator with Magnetic Platform |
| Package Quantity | 1 |
| Manufacturers Part Number | SI-2200 |
| Brand | Genie |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CE |