Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scilogex

Model # :WBB880208

MPN #: 823220019999

SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V

Product Description
The MX-T6-S Tube Roller provides a gentle but highly efficient rocking and rolling motion, ideal for mixing blood samples, viscous substances and liquid-solid suspensions. Used in a variety applications, prevention of blood coagulation and immune precipitation etc. The MX-T6-S can roll 15 x 50ml centrifuge tubes or 10 x 15ml centrifuge tubes. MX-T6-S Analog Tube Roller Features: 6 roller rocking and rolling motion for complete mixing, Speed range of 0-70rpm, Digital speed control and LCD display, speed and timer can be viewed simultaneously, Drip tray contains accidental spillages, Can be used in cold rooms or incubators, DC brushless motor is quiet and maintenance free, Universal voltage, 2 Year Limited Warranty.

PRICE
$688.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth11 in
Height5 in
Weight12 lbs

Product Details

Includes6 Rollers
DescriptionAnalog Tube Roller
Manufacturers Part Number823220019999
Electrical100-220V
Speed Range0-70 RPM
BrandScilogex

Warranty

Warranty2 yr