Tube Type Pneumatic Wheel 10995L for Magliner® Motorized Products - 13 x 4-1/2 - Left Sided
Write a Review
|
Questions & Answers (0)
Product Description
Replacement 13" tube-type pneumatic tire with aggressive tread mounted on an aluminum hub for Magliner Motorized Hand Truck and Motorized Hopper Cart. This wheel must be assembled to the Left side of the product (standing behind unit as operator). For Right side wheel, see 10995R
PRICE
$155.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 4-1/2 in |
| Height | 13 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Material | Aluminum, Rubber |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 10995L |
| Brand | Magliner |
Warranty
| Warranty | 1 yr |