Hi-Run Tire Tube Replacement 27X8.5-15 (TR15)
Write a Review
|
Questions & Answers (0)
Product Description
Butyl tube, Zero loss of air,Maximum flexibility, Longer life
PRICE
$42.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Tire Size | 27X8.5-15 (TR15) in |
Product Details
| Assembly Required | Yes |
| Fits Tire Size | 27 x 8.5-15 |
| Valve Type | TR15 |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | TUN2014 |
| Tire Type | Replacement Tube |
| Brand | Hi-Run |
Warranty
| Warranty | 2 yr |