Commercial LED Tunable LED Wall Pack, 100/120/150W, 20250 Lumens, 3500-4000-5000K, Bronze
Write a Review
|
Questions & Answers (0)
Product Description
This LED Wall Pack combines the low profile wall pack design with high-output LEDs all in an energy-efficient low maintenance fixture. It features tunable watt to adjust lumen output and tunable CCT for kelvin temperature, and also includes a photocell. It is ideal for outdoor applications such as building sides, loading areas, driveways and parking areas. The construction consist of an aluminum heat sink housing with powder coat paint. The lens is a Borosilicate Glass Lens. The LED board is highly conductive, waterproof, aging and salt mist resistance.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-13/16 in |
| Width | 9-1/4 in |
| Height | 4-1/4 in |
| Weight | 8 lbs |
Product Details
| Type | LED Wall Pack Light |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 3500, 4000, 5000 K |
| Color | Bronze |
| CRI | 70+ |
| Mounting Location | Wall |
| Wattage | 100/120/150 W |
| Lamp Code | LED |
| Voltage | 120 - 277 V |
| Dimmable | Yes |
| Made in the USA | No |
| Material | Aluminum/Glass |
| Package Quantity | 1 |
| Manufacturers Part Number | CLW12-150W-HS-TCP |
| Bulb Type | LED |
| Lumens | 20250 |
| Brand | Commercial LED |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, DLC Listed |