Turbo Air M3R24-1-N Solid Door Refrigerator 24 Cu. Ft. Steel
Write a Review
|
Questions & Answers (0)
Product Description
M3 Series - Solid Door Refrigerator - 1 Door
Made using stainless steel interior and exterior for cleanliness and long life. Includes height adjustable heavy duty polyethylene coated wire shelves. High-density polyurethane insulation is CFC-free. Digital temperature control system provides precise and constant temperature control. Doors feature easy grip handles and magnetic door gaskets. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Automatic evaporator fan motor delays help increase the life of the compressor. Top mount compressor ensures high efficiency and performance. Interior has incandescent lighting. Moves easily on 4" swivel casters; half are locking casters. Power Cord length includes 9 feet. Refrigerator offers 33 to 38°F temperature. NSF approved. ISO 9001 & CEC certified. Energy star product. 28-3/4"W x 28-7/16"D x 78"H Overall Dimensions.
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
Made using stainless steel interior and exterior for cleanliness and long life. Includes height adjustable heavy duty polyethylene coated wire shelves. High-density polyurethane insulation is CFC-free. Digital temperature control system provides precise and constant temperature control. Doors feature easy grip handles and magnetic door gaskets. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Automatic evaporator fan motor delays help increase the life of the compressor. Top mount compressor ensures high efficiency and performance. Interior has incandescent lighting. Moves easily on 4" swivel casters; half are locking casters. Power Cord length includes 9 feet. Refrigerator offers 33 to 38°F temperature. NSF approved. ISO 9001 & CEC certified. Energy star product. 28-3/4"W x 28-7/16"D x 78"H Overall Dimensions.
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
PRICE
$4,875.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28-3/4 in |
| Depth | 28-7/16 in |
| Height | 78 in |
| Cord Length | 9 ft |
Product Details
| Horsepower | 1/4 HP |
| Color | Steel |
| Amperage | 5.5 A |
| Hertz | 60 Hz |
| Number of Drawers | 2 |
| Capacity | 24 ft³ |
| Voltage | 115 V |
| Door Material | Solid |
| Number of Doors | 1 |
| Number of Shelves | 3 |
| Material | Steel |
| Description | Solid Door |
| Manufacturers Part Number | M3R24-1-N |
| Brand | Turbo Air |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | NSF |