Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB3191932

MPN #: TTPRO150

Canarm® Turbo Tube Pro 6" Inline Mixed Flow Duct Fan, 378 CFM, 120V

Product Description
Turbo Tube Pro series is the New Ideal Engineering Solution for premises where powerful, yet quiet airflow is required. The combination of a unique motor, powerful mixed flow impeller and special aerodynamic case enables the Turbo Tube Pro fans to deliver superb airflow performance even at higher static pressure typically found in extensive ventilation systems.

Features:
  • High Pressure
  • Built-in 2-speed switch & power cord include
  • Rotary and removable central "body" for easy installation & maintenance
  • Double-speed capacitor motor with thermal overload protection
  • Long-life ball bearing (up to 40 000 hours)
  • Vibration free operation
  • Compact size for limited spaces
  • Lightweight, durable and UV resistant plastic case (Flame rating - 5VA)
  • Corrosion free


PRICE
$319.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-5/8 in
Width8-3/4 in
Height9-13/16 in
Weight7 lbs
Duct Size6 in
Fan Diameter6 in

Product Details

Assembly RequiredNo
RPM2981 rpm
TypeInline Mixed Flow Duct Fan
CFM378 CFM
ColorBlack
Amperage0.69 A
Hertz60 Hz
Motor TypeDouble Speed Capacitor Motor
Wattage81 W
Voltage120 V
MaterialPlastic
Phase1
Manufacturers Part NumberTTPRO150
Indoor/OutdoorIndoor
BrandCanarm

Warranty

Warranty1 yr