Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB3191944

MPN #: TTSILENT125

Canarm® Turbo Tube Silent 5" Inline Mixed Flow Duct Fan, 200 CFM, 120V

Product Description
Following the latest worldwide ventilation trends, we developed a new Inline Mixed Flow Fan - Turbo Tube Silent Series - with super low noise and excellent aerodynamics. Turbo Tube Silent fans provide ultra quiet operation & excellent airflow even in high-pressure systems. The specially designed and optimized case and the new aerodynamic mixed flow impeller ensure the highest performance.

Features:
  • Compatible with high pressure system
  • Double Speed capacitor motor with thermal overload protection
  • Long-life ball bearing (up to 40,000 hours)
  • Built-in 2-speed control switch & power cord
  • Rotary and removable central body for easy installation & maintenance
  • Compact size for limited spaces
  • Lightweight, durable and UV resistant plastic case (Flame rating - 5VA)
  • Vibration free operation
  • Corrosion free


PRICE
$235.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/16 in
Width7-11/16 in
Height8-15/16 in
Weight3 lbs
Duct Size5 in
Fan Diameter5 in

Product Details

Assembly RequiredNo
RPM2059 rpm
TypeInline Mixed Flow Duct Fan
CFM200 CFM
ColorWhite
Amperage0.31 A
Hertz60 Hz
Motor TypeDouble Speed Capacitor Motor
Wattage37 W
Voltage120 V
MaterialPlastic
Phase1
Manufacturers Part NumberTTSILENT125
Indoor/OutdoorIndoor
BrandCanarm

Warranty

Warranty1 yr