Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB1457680

MPN #: 291449-LG

Omnimed® Turntable Laptop Wall Desk, Key Lock, Light Gray

Product Description
The Omnimed Turntable Laptop Wall Desk is constructed of heavy gauge steel that is powder coated for a durable and easy to clean finish. Designed to adapt to user position, the laptop turntable plate rotates 360 degrees and locks in a front facing position. The front panel smoothly opens and closes using an adjustable gas cylinder and has a flat key lock for security. There are openings for heat dissipation on the side of each desk and multiple entry ports for all power and cabling needs. An optional 12 CMF fan (291498)may also be used to increase heat dispersal. The unit accommodates all laptop sizes and measures 23-3/4 inches high by 30 inches wide and 4 inches deep. Available in beige or light grey, it is warranted for 5 years with 1 year on the gas spring and lock.

Features:
  • Durable heavy gauge steel construction
  • 360 degree rotation for laptop viewing
  • Flat key lock security
  • Adjustable gas cylinder mechanism
  • Measures 23-3/4"H by 30"W by 4"D
PRICE
$679.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth4 in
Height23-3/4 in
Weight Capacity50 lbs

Product Details

Lock TypeKey
TypeWall Desk
ColorLight Gray
Door TypeHinged
ClosureManual Close
Mounting LocationWall Mount
MaterialHeavy Gauge Steel
DescriptionTurntable Laptop Wall Desk
Manufacturers Part Number291449-LG
BrandOmnimed

Warranty

Warranty5 yr