TV/CCTV Single Arm Monitor Wall Mount Bracket For Monitor 9" - 14"
Write a Review
|
Questions & Answers (0)
Product Description
TV/CCTV single arm monitor wall mount bracket designs for monitors 9" to 14". Rotates 260° and tilts 30°. Load capacity is up to 26 lbs. Black powder coated finish. Easy assembly.
PRICE
$36.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 12-1/2 in |
| Height | 15 in |
| Weight Capacity | 26 lbs |
| Max Screen Size | 14 |
| LCD Size | 9" - 14" |
Product Details
| Type | Single Monitor |
| Color | Black |
| Style | CRT |
| Mounting Location | Wall Mount |
| Material | Aluminum |
| Description | TV/CCTV Single Arm Monitor Wall Mount Bracket For Monitor 9" - 14" |
| Manufacturers Part Number | WB-4 |
| Brand | MG Electronics |
Warranty
| Warranty | 90 days |