Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bunn

Model # :WBB430205

MPN #: 20500.0000

Twin 3 Gallon Auto Electric Coffee Urn, U3 S.S., 120/208V

Product Description
Automatic Electric Coffee Urn
  • Brews 16.3 to 18.8 gallons (61.7 to 71.2 litres) of perfect coffee per hour.
  • Unique design assures extremely low evaporation loss to maintain the brew at its flavorful peak.
  • Large water tank""over 20 gallons.
  • Draw off hot water during brewing cycle without affecting coffee quality.
  • Half-batch option.
  • T op mounted components for ease of service.
  • All stainless steel construction.
  • International electrical configurations available.

Electrical: Model requires 3-wires plus ground service rated 120/240V, single phase, 60 Hz
Plumbing: 20-90 psi (138-621 kPa). Supplied with 3/8" OD male flare fitting.

PRICE
$6,489.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34-1/2 in
Depth21 in
Height32-25/64 in

Product Details

Voltage208 V
Watts5825 W
Manufacturers Part Number20500.0000
Amperage28 A
Brewing Capacity16.3 Gallons Per Hour
Water Fill TypePlumbed
Power Cord AttachedNo
BrandBunn

Compliance & Certifications

CertificationsUL Listed, NSF