Waring Commercial 55 Cup Coffee Urn, 120V, 1500W, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
The Waring® Commercial family of coffee urns is built for premium performance. Shorter brew times, extra-large capacities, and stainless construction make them perfect for special events and large commercial kitchens. A dual-heater system first brews coffee at a hotter temperature to ensure maximum flavor, then automatically shifts to the second heater to lower the heat and hold it at the ideal drinking temperature.
PRICE
$269.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/4 in |
| Depth | 13 in |
| Height | 19-1/2 in |
| Weight | 7 lbs |
Product Details
| Color | Silver |
| Water Fill Type | Pour-Over |
| Voltage | 120 V |
| Material | Stainless Steel |
| Description | 55 Cup Coffee Urn |
| Watts | 1500 W |
| Manufacturers Part Number | WCU55 |
| Cup Capacity | 55 |
| Power Cord Attached | Y |
| Brand | Waring |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | cETLus, NSF |