- IP54 protective rating: Moisture and dust resistance
- Absolute encoding technology
- Memorize absolute origin zero
- Ultra-Response measure speed
- Resolution: 0.0005"/0.01 mm 128th
- Indication variability: 0.0005"/0.01mm
- Zero setting at any position
- Large LCD display
- Inch/Metric/Fractional conversion at any position
- Indicator bar for travel included
- Single stainless steel beam with light weight construction
- Carbide tipped scriber
- Micro USB data output port
- Auto power off
- Battery 3V CR2032 included
- Supplied in protective shop case
iGAGING® Absolute Digital Height Gauge, Carbide Scribe, 0 - 18" Range, 0.002" Accuracy
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-5/16 in |
| Width | 8-1/16 in |
| Height | 24-5/16 in |
Product Details
| Type | Height Gauge |
| Package Includes | Plastic Case |
| Color | Silver |
| Manufacturers Part Number | 35-630-18 |
| Accuracy | 0.002 °F |
| Brand | iGAGING |