Satco 80-1380 Twin Cluster Medium Base Socket
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Wattage | 660 W |
| Voltage | 250 V |
| Color | Black |
| Terminal | Lead |
| Manufacturers Part Number | 80-1380 |
| Leads | 7" AWM B/W Leads 105°C |
| Base Type | E26 Medium |
| Brand | Satco |
Related Products
Smooth Phenolic CFL Lampholder, G24q-2 - GX24q-2 60Hz, 0.20A, 18W-120V Electronic Self Ballasted CFL Lampholders - Less Caps. 2 yr Warranty.
eSenLite® retrofit light socket innovatively integrates the most advanced Doppler/radar motion sensing technology with eSenLite® smart lighting technology. Adding this light socket will convert your existing light fixture/lamp to an energy-saving smart light with all-night-long, dusk-to-dawn illumination and switch-free convenience, without the need to replace existing stylish light fixture. By adding EE101WLS, your current lighting fixture will have two selectable lighting profiles: Smart mode or Auto mode. Under Smart mode, the light will automatically come up to full brightness when it ...
Sunlite® porcelain lamp holder sockets facilitate an electrical current to your light fixtures, all the while keeping those handling said fixtures less prone to an electrical discharge from said fixtures during a time of handling. This indoor lamp fixture, constructed of durable steel with a sleek matte black finish, accommodates bulbs up to 60 watts (bulb not included) and is ETL listed for safe use in damp locations.
Global™ Double Arm Dock Light with 60"L Reach, Screw-in Medium Base, Par38 Bulb Compatible, 120V Plug Illuminate hard to reach loading and unloading areas. Durable twin-strut, 1.5" square steel arms provides superior rigidity, helps prevent sagging, and is hinged for easy extension. Folds compactly for storage. Adjustable pivot friction maintains position. Heavy duty 120V cord & plug. Meets OSHA requirements. Long-lasting baked enamel finish. Recessed bulb with spring-loaded socket maximize bulb life. Use floodlight PAR38 or BR40 bulb, (not included). This dock light is cETLus listed.
Ambiate Inversione Modern U-Shaped Floor Lamp will add a touch of modern sophistication to your home with the Inversione Two Globe Dual-Tiered Modern U-Shape Floor Lamp. This sleek and stylish lamp features a luxurious gold finish and a round black marble base, staggered gold tone posts, and frosted glass globes in two different sizes for a unique look that offers a sturdy foundation for the lamp. It features two medium based sockets (bulbs not included, 40 watts max) Use with LED bulbs for an energy efficient lighting solution. Features: Two Light Floor Lamp: With its U-shape design, ...