GEN Twin JRT Jr. Twin Tissue Dispenser, 9" Roll Size - Transparent
Write a Review
|
Questions & Answers (0)
Product Description
The twin tissue dispenser fits two rolls of junior bath tissue and is recommended for public restrooms. Also included is an opening in order to see tissue consumption. Cleans off easily with a damp cloth and do not use solvents. Included with dispensers is an installation kit.
PRICE
$41.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 5-1/2 in |
| Height | 11-1/4 in |
| Weight | 8 lbs |
Product Details
| Color | Clear |
| For Use With | BWK 6100; GEN 9JUMBO |
| Style | Jumbo |
| Mounting Location | Wall |
| Capacity | Two 9" Rolls |
| Material | ABS Plastic |
| Description | Jumbo Roll Bath Twin Tissue Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | 614-10 |
| Brand | GEN |
Compliance & Certifications
| Certifications | ISO 9001 |