Twin Wheel Plastic Caster 5/8" Stem - Min Qty 72 - Pkg Qty 72
Write a Review
|
Questions & Answers (0)
Product Description
Use on garment racks for easy movement. Weight capacity is 70 lbs. per caster.
PRICE
$410.40 Sold in packages of 72 / $5.70 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Plastic Caster |
| Class | Casters |
| Line | Twin-wheel |
| Description | Twin Wheel Plastic Caster |
| Color | Black |
| Manufacturers Part Number | TWB58 |
| Brand | Econoco |