Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB652811

MPN #: TSCT-3

Vestil 3 Tier Stock Cart TSCT-3, 30-3/16"L x 19-1/4"W x 60-5/8"H

Product Description
3-Tier Multi Level Stock Cart
Perfect for stock picking and maneuvering small parts to workstations. Welded steel construction of this multi tier cart holds up to 200 lbs. Top and middle shelves, equipped with a retaining lip, tilt for access and viewing, while the bottom shelf is fixed. Upper shelves will tilt between 0° and 45°. Shelf angle is locked with a hand operated friction lock screw. Bottom shelf will tilt at 26° with clevis pens provided. Each level measures 24"L x 16"W at heights of 5.5"H, 23"H and 28"H. Overall height 60-5/8" with casters. Moves easily on 2 swivel and 2 fixed braking hard rubber casters. Blue powder coat finish. Bins sold separately.

Also available: 2-Tier Stock Cart.

Choose from 4 sizes of containers:
16"L x 12"W x 8-1/4"H Container
24"L x 16"W x 8-1/4"H Container
24"L x 16"W x 12-1/4"H Container
24"L x 16"W x 16-1/8"H Container

PRICE
$579.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width19-1/4 in
Height60-5/8 in
Weight Capacity200 lbs

Product Details

Assembly RequiredYes
Number of Bins3
Type3-Tier
MaterialSteel
ColorBlue
Manufacturers Part NumberTSCT-3
Number of Levels3
BrandVestil