Tie Down Engineering Two-Way Standing Seam Anchor, 2' Long, Aluminum, 310 lbs. Weight Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Tie Down Engineering Two-Way Standing Seam Anchor, 2' Long, Aluminum, 310 lbs. Weight Capacity - 13864
Fits most brands and styles of standing seam roofs and is completely reusable. Incorporates a well-engineered reversible design allowing for seams up to 1-inch. This clamp anchors securely without causing damage to the completed roof. Designed for one person single tie off and can be used with retractable lanyards, vertical lifelines, and shock absorbing lanyards. The compact size makes this anchor easy to store and move around the job site. This anchor meets all applicable standards as set by OSHA. This product is not to be used in a horizontal lifeline system, closer than 4-feet from an edge. Item has a Limited 30 Day Warranty
Fits most brands and styles of standing seam roofs and is completely reusable. Incorporates a well-engineered reversible design allowing for seams up to 1-inch. This clamp anchors securely without causing damage to the completed roof. Designed for one person single tie off and can be used with retractable lanyards, vertical lifelines, and shock absorbing lanyards. The compact size makes this anchor easy to store and move around the job site. This anchor meets all applicable standards as set by OSHA. This product is not to be used in a horizontal lifeline system, closer than 4-feet from an edge. Item has a Limited 30 Day Warranty
PRICE
$499.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 ft |
| Width | 4 in |
| Depth | 6 in |
| Height | 6 in |
| Weight Capacity | 310 lbs |
| Weight | 20 lbs |
| Tensile Strength | 5000 |
Product Details
| Type | Roof Anchor |
| Anchor Material | Steel |
| Color | Silver |
| Style | D-Ring |
| Install Type | Reusable |
| Material | Aluminum |
| Description | Two-Way Standing Seam Anchor |
| Package Quantity | 1 |
| Manufacturers Part Number | 13864 |
| Attachment Type | Lanyard |
| Brand | Tie Down |
Warranty
| Warranty | 30 days |
Compliance & Certifications
| Certifications | OSHA 1926 Subpart M, OSHA 1910, ANSI Z359.1-2007, ANSI A10.32-2012 |