Winco TWPS-9 Bakery Spatulas, 9-1/2"L Blade, White Polypropylene Handle - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Bakery Spatulas, 9 1/2" Blade, White PP Handle.
PRICE
$100.56 Sold in packages of 24 / $4.19 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-3/10 in |
| Width | 1-25/64 in |
| Blade Length | 10 in |
Product Details
| Type | Straight |
| Handle Material | Polypropylene |
| Material | Stainless Steel |
| Package Quantity | 24 |
| Description | Bakery Spatulas |
| Handle Color Family | White |
| Manufacturers Part Number | TWPS-9 |
| Brand | Winco |
Compliance & Certifications
| Certifications | NSF Listed |