Compass Lighting CUSO DB LED Outdoor Emergency Light, 30K, NiCad Battery, Wet loc, Dk Bronze
Write a Review
|
Questions & Answers (0)
Product Description
Outdoor LED Emergency Light, Photosensor, PIR motion detection, Self-Diagnostics, Long-life NiCad Battery, Wet location
PRICE
$345.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 9-1/8 in |
| Height | 6-5/16 in |
| Weight | 5 lbs |
Product Details
| Type | Outdoor LED Emergency Light |
| Lamp Included | Yes |
| Average Life | 80000 hr |
| Color Temperature | 3000 K |
| Color | Dark Bronze |
| Temperature Range | 0C to 50C °F |
| Circuit | Photo-sensor, PIR motion detector |
| Wattage | 17 W |
| Lamp Code | LED |
| Voltage | 120-277 V |
| Material | Thermoplastic |
| Description | IP65 Emergency LED Light w/ Battery Backup |
| Package Quantity | 1 |
| Manufacturers Part Number | CUSO DB |
| Emergency Mode Lumens | 600 |
| Lumens | 1600 |
| Brand | Hubbell Lighting - Compass |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| UL Certification | IP65 |