New Age U Boat Platform Truck, Aluminum, 8" Casters, 61"L x 18"W, 1200 lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Bulk (Beverage) Delivery Trucks (BDTs) are durable, heavy duty carts that are still lightweight and easy to manoeuvre due to their aluminum construction. They have reinforced handles made with a rigid extrusion, so they won't bend under pressure while shrink wrapping product to them. In addition, our BDTs contain solid, integrated decks. The decks are locked in with a tongue and groove system, creating one solid deck that is stronger and lasts longer.
BDTs are ideal for transporting inventory from delivery trucks to customer sites, directly into coolers and will not rust or corrode. Our BDTs hold more inventory and take up less space than traditional delivery trucks. The folding handles allow them to be stored on-end, fitting almost twice as many of our BDTs in the same amount of space as other bulk delivery carts. On beverage delivery routes, New Age Industrial BDTs can be stored upright and strapped to the side of the inside walls of the trucks so they don't shuffle around during transport.
Consider adding on an optional dual brake system to ease the loading and unloading process. Simply lock the brakes on the 8-inch heavy duty (HD) casters to prevent rolling, product spills or damage to surrounding property. New Age Industrial BDTs hold more product, take up less space in facilities/delivery trucks and have folding handles which allow them to be stored on-end when not being used. It has Lifetime Guarantee against rust and corrosion & 1 Year Guarantee against Construction. This product is made in USA. Akso comes with options - Options: Removable Handle – Add "R" suffix to model, Dual Brake System – Add "B" suffix to model.
BDTs are ideal for transporting inventory from delivery trucks to customer sites, directly into coolers and will not rust or corrode. Our BDTs hold more inventory and take up less space than traditional delivery trucks. The folding handles allow them to be stored on-end, fitting almost twice as many of our BDTs in the same amount of space as other bulk delivery carts. On beverage delivery routes, New Age Industrial BDTs can be stored upright and strapped to the side of the inside walls of the trucks so they don't shuffle around during transport.
Consider adding on an optional dual brake system to ease the loading and unloading process. Simply lock the brakes on the 8-inch heavy duty (HD) casters to prevent rolling, product spills or damage to surrounding property. New Age Industrial BDTs hold more product, take up less space in facilities/delivery trucks and have folding handles which allow them to be stored on-end when not being used. It has Lifetime Guarantee against rust and corrosion & 1 Year Guarantee against Construction. This product is made in USA. Akso comes with options - Options: Removable Handle – Add "R" suffix to model, Dual Brake System – Add "B" suffix to model.
PRICE
$1,439.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 61 in |
| Width | 18 in |
| Height | 61 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 18 in |
| Wheel Size | 8 in |
| Deck Length | 59 in |
| Deck Height | 12 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Standard U-Boat Platform Truck |
| Deck Material | Aluminum |
| Color | Silver |
| Caster Type | (2) Rigid, (4) Swivel |
| Number of Levels | 1 |
| Wheel Type | 8" Casters |
| Material | Aluminum |
| Manufacturers Part Number | BDT18568 |
| Brand | New Age Industrial |
Warranty
| Warranty | 1 Year |