Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




King Electric

Model # :WBB3146851

MPN #: U2475

King Electric U Series Utility Pump House Heater with Thermostat, 750/187W, 240/120V, Gray

Product Description
The U Series heater is designed to reduce moisture from mechanical equipment and keep pumps, valves, and farm machinery from freezing. Having the radiant heat absorbed by the metal equipment makes this heater more effective than convection heaters. Features an Incoloy 840 Supperalloy heating element for superior corrosion resistance. The built-in thermostat turns off when the ambient temperature is safely above freezing. A steel guard helps keep foreign objects away from the element. This heater is simple and reliable with no moving parts to wear out or maintain, making it an inexpensive choice for freeze protection. Specifically designed to operate in both horizontal (full wattage) or vertical (up to 500W max) positions.

Features:
  • ETL Listed For Use In Damp Locations
  • Available In Gray & Stainless Steel (-SS)
  • Meets ASSE-1060 Requirements
  • Built-in Thermostat with Frost Protection (40° to 90°F)
  • Incoloy 840 Supperalloy, Corrosion Resistant Element
  • Convection/Radiant Heat
  • Horizontal (Full Wattage) or Vertical (up to 500W) Mount
  • Proudly Made in the USA with U.S. & Global Materials
  • Keeps Valves From Freezing: Designed to reduce moisture from mechanical equipment and keep pumps, valves, and farm machinery from freezing. Features an Incoloy 840 Supperalloy heating element for superior corrosion resistance. The built-in thermostat turns off when the ambient temperature is safely above freezing
  • Versatile and Durable: Simple and reliable with no moving parts to wear out or maintain, making it an inexpensive choice for freeze protection. Compact and flexible enough to mount either horizontally or vertically (up to 500W) to meet specific application requirements
  • Element: Incoloy 840 Supperalloy heating element for superior corrosion resistance
  • Thermostat: Built-in snap action with a range of 40° to 90°F
  • Safety Limit: Capillary tube running the full length of the element provides over-temperature protection then automatically resets when temperature drops
  • Enclosure: Steel case painted gray. optional 20 gauge 304 Stainless Steel on -SS model)
  • 1-Year Limited Warranty


PRICE
$689.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width6-1/4 in
Height3-1/2 in
Weight4 lbs

Product Details

TypePump House Heater
Mounting OrientationHorizontal or Vertical
ColorGray
Amperage3.1 A
Wattage750 W
Voltage240 V
Watts High750 W
MaterialSteel
Phase1
Manufacturers Part NumberU2475
BTU2559.1 BTU
BrandKing Electric

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETLus