King Electric Utility Heater U1250, 500W, 120V, Pump House, W/Thermostat, White
|
Questions & Answers (0)
Product Description
King Electric Utility Heater U1250, 500W, 120V, Pump House, Pearl White
Reliable radiant heater provides freeze protection for small environments or pump house. Can be mounted vertically or horizontally. Made in the USA.
Reliable radiant heater provides freeze protection for small environments or pump house. Can be mounted vertically or horizontally. Made in the USA.
PRICE
$669.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 3 in |
| Height | 5 in |
| Weight | 4 lbs |
Product Details
| Type | Pump House Heater |
| Mounting Orientation | Horizontal or Vertical |
| Color | White |
| Amperage | 4.17 A |
| Wattage | 500 W |
| Voltage | 120 V |
| Watts High | 500 W |
| Material | Stainless Steel |
| Phase | 1 |
| Manufacturers Part Number | U1250 |
| BTU | 1706 BTU |
| Thermostat | Yes |
| Brand | King Electric |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETLus |