Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1106870

MPN #: DW3726-5

DeWalt® U-Shank Thin Metal Cutting Cobalt Steel Jig Saw Blade, 3" Cut Length, 24 TPI, 5/PK - Pkg Qty 5

Product Description
DeWalt U-Shank Thin Metal Cutting Cobalt Steel Jig Saw Blade, DW3726-5, 3" Cut Length, 24 TPI, 5/PK

Features

  • Unique curved tooth design minimizes stress points for longer blade life and faster cuts
  • Cobalt steel (Bi-Metal) maximizes blade life and durability
  • U-shank fits DEWALT® and other universal shank jig saws
PRICE
$44.00  Sold in packages of 5 / $8.80 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberDW3726-5
Package Quantity5
DescriptionU-Shank Thin Metal Cutting Cobalt Steel Jig Saw Blade
BrandDeWalt