Plastic & Fiberglass Boxes
Availability
Brand
Length
Depth
Material
Width
Height
Type
Color
Price
Related Products
Hoffman ASE24X24X4, Pull Box, Screw Cover /Ko'S, 24.00X24.00X4.00, Steel/Gray Use this enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately. Features: 16, 14 or 12 gauge steel or plated steel
Hoffman A10106PHC, POLYPRO™ Encl, 10.04x10.04x6.38in Solid 16 gauge steel covers are secured to the front opening of a PROLINE™ Sloped Front with semi-flush cover screws along the top and bottom cover edges. Ground stud and mounting hardware are included. Seamless foam-in-place gasket assures a watertight and dust-tight seal. Covers are Type 304 stainless steel or 16 gauge steel with a RAL 7035 light-gray textured polyester powder paint finish. Optional tamper-resistant cover screws are available.
Hoffman WS747518SS, WATERSHED™ Free-Stand, Type 4X, 74.00x75.00x18.00in The largest-sized QLINE™ enclosure, QLINE I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative. Screw Cover Enclosures have easy-to-remove covers attached to body with strong, durable polyamide ...
INLINE™ EMC Enclosures provide style, functionality and EMC protection. The flush body-to-door design can be secured by either screws or quarter-turn latches, making these enclosures an excellent choice for applications requiring an aesthetic appearance. Features: 16 gauge (1.4-mm) steel Seams continuously welded and ground smooth External formed body flange Large perimeter body opening Fastening holes in back of body for direct mounting or optional external mounting brackets Bonding provision (M6) on cover; grounding stud (M6) on body Metalized non-woven fabric EMI/RFI material ...
The largest-sized QLINE™ enclosure, QLINE I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative. Screw Cover Enclosures have easy-to-remove covers attached to body with strong, durable polyamide cross-point cover screws. Enclosures with Quick-Release Latches have ...