
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Features:
- Most of these gasketed enclosures have been tested and approved to UL508-4x specifications, with a few being approved to UL50-4x. All enclosures meet NEMA 1, 2, 4, 4x, 12, 13 and IEC529-IP65 requirements, which allows them to be used in many wet, dirty and/or corrosive environments.
- Designed to IP65 of IEC 529 and NEMA 1, 2, 4 and 4x specifications.
- UL Listed to UL508-4x requirements
- ABS plastic enclosures are molded out of light gray material with a UL94-HB flammability rating
- Clear doors, for all models, are molded out of polycarbonate material with UL94V-0 flammability rating
- UL508-4X enclosures are molded out of light gray PC/PBT blended plastic with a UL94-5VA flammability rating.
Indoor Versions:
Outdoor Versions:
- BRAND Bud Industries
- COLOR FINISH Light Gray
- WIDTH INCHES 11.02
- HEIGHT INCHES 7.01
- LENGTH INCHES 14.96
- MANUFACTURERS PART NUMBER NBD-10472
- WEIGHT LBS 4.10
- CONSTRUCTION ABS/PC Blended Plastic
- INTERNAL LENGTH INCHES 14.13
- INTERNAL WIDTH INCHES 10.20
- INTERNAL HEIGHT INCHES 6.77
- EXTERNAL WIDTH MILLIMETERS 280.00
- EXTERNAL HEIGHT MILLIMETERS 380.00
- EXTERNAL DEPTH MILLIMETERS 180.00
- SERIES NBD Series
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Bud NBD-10452 UL/NEMA/IEC NBD Series Indoor Box With Solid Door 14.96" L x 11.02" W x 7.01" H
Item #: B562139
Not Yet Rated
Usually ships in 8 to 11 days
$77.95

Bud NBD-10472 UL/NEMA/IEC NBD Series Indoor Box With Clear Door 14.96" L x 11.02" W x 7.01" H
$77.95
- Product Information
- Customer Review
- Product Q&A