Plastic & Fiberglass Boxes
Availability
Type
Length
Brand
Width
Depth
Material
Height
Color
Price
Related Products
Use this enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately. Features: 16, 14 or 12 gauge steel or plated steel
QLINE™ E Enclosures house larger controls, provide additional size-range options and offer greater internal mounting flexibility than smaller QLINE products. Featuring contoured bodies with flush cover screws, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative. Features: Body is impact-resistant polycarbonate for PCE series andABS for ABE series Opaque and clear covers are impact-resistant polycarbonate ...
Hoffman CCA12128, COMPACT™ Cast Junction Box, Type 4X, 122x122x80mm For use in indoor or outdoor applications, these stylized enclosures protect components and controls in corrosive environments. Features: Cast aluminum; no welded seams or sharp corners Stainless steel captivated cover screws placed outside sealed area Two to four grounding screws located on enclosure back wall Oil-resistant O-ring gasket Tongue-and-groove sealing construction Threaded internal bosses provided for mounting optional panels, rails and other components Mounting holes provided in corners outside of ...
Hoffman A806NFAL, Junction Box, Type 4X, Clamp Cover, 8.00x6.00x3.50 This lightweight enclosure protects components and controls in corrosive indoor or outdoor environments. Features: Type 5052 H-32 aluminum, 0.080-in. (2-mm) thick Seams continuously welded and ground smooth Stainless steel screws and clamps on four sides of cover Oil-resistant gasket Weldnuts provided for mounting optional panels
Hoffman ASE6X6X3, Pull Box, Screw Cover /Ko'S, 6.00X6.00X3.00, Steel/Gray Use this enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately. Features: 16, 14 or 12 gauge steel or plated steel