- Create permanent containment on concrete, asphalt and most sealed areas.
- Heavy-duty, 40-ounce, vinyl-coated fabric can withstand traffic from trucks, forklifts and other vehicles.
- Open-cell foam core compresses to approximately 1/4" when driven over and springs back to shape when vehicles pass.
- Secures to the floor with sealant (not included) and is reinforced with pre drilled aluminum mounting strips (included) and steel anchors (included).
- Can be used with standard Ultra-Berm Builder.
UltraTech Ultra-Berm Builder Plus Corners, 2'', Includes Mounting Strips and Anchors, 2/Qty, Orange
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$265.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 ft |
| Height | 2 in |
| Weight | 2lbs lbs |
| Folded Height | 2 in |
Product Details
| Type | Berm Kit |
| Color | Orange |
| For Use With | Ultra-Berm Builder, Plus Model |
| Style | Modular |
| Country of Origin | USA |
| Includes | Mounting Strips & Anchors |
| Manufacturers Part Number | 8672 |
| Wall Material | Vinyl |
| Indoor/Outdoor | Indoor |
| Brand | UltraTech |