Ultra Clear cup lids provide exceptional clarity, allowing you to put your drinks and frosty treats on display. Durable, crack-resistant PET construction makes it easy to transport beverages without spillage. One lid works for a variety of cups, to conserve storage space and make customer service quick and easy. Excellent for serving smoothies, crushed ice drinks and parfaits.
Dart® Ultra Clear Dome Cold Cup Lids, Fits 16 oz to 24 oz Cold Cups, Plastic, Clear, 1,000/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$86.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot/Cold Beverage Lids |
| Capacity | 16-24 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | DLR626 |
| Fits | 16 - 24 oz Cold Cups |
| Shape | Round |
| Brand | Dart |