Flash Furniture Stacking Chair with Lumbar Support - 770 lb. Capacity - Black - Hercules Series - Pkg Qty 4
|
Questions & Answers (0)
Product Description
When in need of a space-saving seating solution that is either permanent or temporary, stack chairs have been proven to be beneficial. Stack chairs are a popular choice for many businesses that include hotels, schools, restaurants, cafeterias, and offices. This chair features a deep curved back to provide optimal comfort to the lumbar area. This versatile chair is ideal for both indoor and outdoor functions. With the ability to quickly store the chairs, it allows for the space to be used again for other purposes or when cleaning is needed. This heavy duty plastic stack chair is sturdy in construction to withstand regular use and frequent stacking. To make transporting even easier, equip yourself with the appropriate sized stack chair dolly.
PRICE
$291.80 Sold in packages of 4 / $72.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/2 in |
| Depth | 17-3/4 in |
| Height | 31-1/2 in |
| Weight Capacity | 770 lbs |
| Seat Width | 18 in |
| Seat Depth | 16 in |
| Seat Height | 17-1/2 in |
| Base | 4 Legged |
Product Details
| Type | Guest / Side Chair |
| Frame Color Family | Silver |
| Series | Hercules |
| Casters | No |
| Style | Stacking Chairs |
| Stackable | Yes |
| Seat Color Family | Black |
| Description | Plastic Stack Chair |
| Package Quantity | 4 |
| Frame Material | Metal |
| Arm Type | Armless |
| Manufacturers Part Number | RUT-288-BK-GG |
| Back Type | Mid Back |
| Seat Material | Plastic |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 yr |