Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accucold

Model # :WBB3136479

MPN #: ALFZ36MC

Accucold® Built In Momcube™ All Freezer, 2.68 Cu. Ft. Capacity, White

Product Description
Summit Appliance offers a quality selection of MomCube™ all-freezers designed for reliable long-term storage of breast milk in residential settings, with advanced features for user convenience.

The ALFZ36MC is a Momcube™ all-freezer with a flexible design that can be built-in under lower ADA compliant counters or used freestanding. Sized at 32" high and just under 20" wide, it's perfect for homes, offices, and other settings in need of extra storage space for nursing mothers. The user-reversible door is 3" thick for efficient insulation, with a handle included for added convenience. This unit comes with a right angle cord to allow for easier placement without added depth. A digital thermostat, located in the kickplate, makes for easy temperature management with a readout in Fahrenheit or Celsius.

Inside, the ALFZ36MC features an all-white interior for easy cleaning and viewing of contents. Static manual defrost operation provides efficient cooling inside the 2.68 cu.ft. interior. Three adjustable wire shelves afford optimal storage options for mothers storing ice packs, milk, or similar nursing-related items. Three removable door racks accommodate additional storage as needed. The user-set high and low temperature alarms provide added security should the temperature go beyond the set point, while the open door alarm sounds if the door is ajar over one minute for added peace-of-mind. These alarms can be disabled depending on your needs.

With its convenient size and user-friendly features, the ALFZ36MC is the perfect solution for nursing mothers seeking dependable long-term breast milk storage in the home. For a locking version, see the ALFZ36LMCTBC.

Designed for breast milk storage
    Momcube™ series is designed for the safe storage of frozen breast milk as recommended by the CDC guidelines
ADA compliant design
    32" height allows easy installation under lower ADA compliant counters
Built-in capable
    Front-breathing design lets you make the best use of space by installing your appliance under the counter
Adjustable thermostat
    Digital thermostat offers easy temperature management with a readout in Fahrenheit or Celsius
Adjustable shelves
    Three adjustable wire shelves for optimal storage of breast milk, ice packs, or similar nursing-related items in the 2.68 cu.ft. interior
Door shelves
    Three removable door racks for additional storage of larger items
Reversible door
    User-reversible door swing for added flexibility to best accommodate your setting
3" thick door
    Improved insulation for an efficient performance; NOTE: due to the oversized design, the door does not open in its own radius. If installing this refrigerator against a wall, please see our drawings to ensure adequate space
Temperature alarms
    User-set high/low temperature alarms provide added security if temperature goes beyond set point
Open door alarm
    Audible alarm will sound if the door is left ajar for over a minute
Sealed back
    Space-saving design that offers easier clean ability
Right-angle plug
    Design allows you to plug the unit in flush against the wall socket with no need to add extra depth
Manual defrost
    More temperature stability with an energy efficient manual defrost system
Fully finished white cabinet
    Allows the unit to be used freestanding
Extended warranty
    2-year parts and labor / 5-year compressor
100% CFC free
    Environmentally friendly design without ozone-damaging chemicals
CARB Compliant
    Environmentally friendly hydrocarbon-based refrigerant for a greener footprint that meets current CARB regulations


PRICE
$939.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-1/2 in
Depth22-1/2 in
Height31-3/4 in
Interior Height23-3/4 in
Interior Depth17 in
Interior Width14-1/2 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable Shelves3
Door SwingRHD
Defrost TypeManual
Chamber Color FamilyWhite
Number of Shelves3
Manufacturers Part NumberALFZ36MC
Sound Level33.1
BrandAccucold
TypeMedical and Lab Freezer
ColorWhite
Amperage0.6 A
Hertz60 Hz
CastersNo
Temperature Range-13 to 5
StyleUndercounter
Capacity2.68 ft³
Number of Doors1
Voltage115 V
Description20" Wide Built-In MOMCUBE™ All-Freezer
Thermostat TypeDigital
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty2 Years Parts & Labor, 5 Years Compressor

Compliance & Certifications

CertificationsETL, ETL-C Listed
ADA CompliantYes