American Biotech Supply Premier Manual Defrost Laboratory Freezer, -30°C, 30 Cu. Ft. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This premier manual defrost freezer offers 30 cubic feet of versatile storage for laboratory environments. Featuring variable speed compressor technology, this freezer delivers powerful cooling designed to save energy and enhance system performance. Its temperature control is powered by microprocessor technology, protecting samples down to -33°C. Enjoy a robust alarm system to protect your samples, and benefit from natural hydrocarbon refrigerants that meet EPA SNAP standards for environmental safety. With low energy consumption and environmental benefits, this model is an efficient and next-level solution for diverse laboratory applications.
PRICE
$12,455.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-3/4 in |
| Depth | 35-1/2 in |
| Height | 76-1/2 in |
| Weight | 330 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Door Type | Solid |
| Door Swing | RHD |
| Defrost Type | Manual |
| Chamber Color Family | White |
| Number of Shelves | 5 |
| Manufacturers Part Number | ABT-HC-MFP-3030 |
| Brand | American Biotech Supply |
| Type | Medical and Lab Freezer |
| Color | White |
| Amperage | 3.3 A |
| Casters | Yes |
| Temperature Range | -27 to -33 °C |
| Style | Upright |
| Capacity | 30 ft³ |
| Number of Doors | 1 |
| Voltage | 110 - 120 V |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R290 |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor Parts yr |
Compliance & Certifications
| Certifications | UL/C-UL Listed |
| ADA Compliant | No |