Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
UltraTech

Model # :WBB3230701

MPN #: 8859

Ultratech Ultra-Pellet Berm 36" x 30" x 4"

Product Description
The Ultra-Pellet Pond is designed to capture and contain plastic pellets. It's heavy-duty 40 oz. PVC construction provides long-lasting durability and excellent chemical resistance. The large 6" dia. drain allows rainwater to drain quickly while retaining pellets. Four built-in sleeves in the base hold the included rebar weights, adding 2 pounds to keep the unit in place. It folds for compact storage and features built-in carrying handles for easy transport. Made in the USA.

PRICE
$379.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 ft
Width2-1/2 ft
Height4 in

Product Details

TypePellet Berm
Country of OriginUnited States
ColorBlack
Manufacturers Part Number8859
Wall MaterialPVC
BrandUltraTech