Soft, strong, fragrance-free, three-ply tissues that contain no lotion, but have dependable strength combined with ultimate softness. Tissue boxes feature a variety of colors, designs and sizes that complement your home decor.
Kleenex® Ultra Soft Facial Tissue, 3-Ply, White, 60 Sheets/Box, 4 Boxes/Pack, 12 Packs/Carton
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Sheet Width | 4-1/2 in |
| Sheet Length | 5 in |
Product Details
| Style | 3 Ply |
| Type | Ultra Soft Facial Tissue |
| Number of Sheets | 60 Sheets Per Box |
| Size Type | 720 |
| Package Quantity | 12 Boxes |
| Description | Ultra Soft Facial Tissue |
| Manufacturers Part Number | 54308 |
| Brand | Kleenex |
Related Products
On the go tissue packs make it easy to take comforting, soft tissues anywhere you are. Delivering softness and strength, facial tissues are a durable 3-ply thickness and are absorbent to lock in moisture. Stylish and easily portable, on-the-go packs fit perfectly in a handbag, backpack, pocket or glove compartment. Facial tissues are perfect for makeup smudges, sniffles and sneezes, children's messy faces and more. One soft tissue is all it takes to show you care, and with on-the-go packs, you can keep care within reach for friends, strangers and yourself.
All facial tissues are not created equal. In fact, more people choose Kleenex® Facial Tissue than any other brand. Kleenex® tissue offers superior performance, a premium feel and essential softness. The Kleenex® Facial Tissue Junior boxes are ideal for use where hygiene and convenience are important – like for classrooms and in treatment rooms. It's a popular choice in healthcare and medical offices, hotels and lodging and businesses in general. For more than 80 years, Kleenex® has delivered the highest quality among facial tissues, providing consumers with their ultra-soft feel. You'll ...
More people choose Kleenex® Facial Tissue than any other brand, proving that all facial tissues are not created equal. Kleenex® Naturals tissues offers superior performance, a premium feel and essential softness, created with a blend of virgin fiber and recycled fiber. When your employees, clients and visitors see the respected Kleenex® brand in your offices and restrooms, they'll know that you select quality products, putting forth the best image for your business. For more than 100 years, Kleenex® has delivered the highest quality among facial tissues, providing consumers with smart ...
When you're looking for a practical, economical tissue for your office, business, or organization, choose Surpass® Facial Tissue. These tissues feature 2-ply utility for strength and absorbency at a price that's good for your bottom line. Your staff and guests will appreciate these hygienic commercial white tissues for the nose, face and other skin surfaces, which help prevent the spread of germs. This product is manufactured with entirely recycled fiber and meets or exceeds EPA guidelines for minimum post-consumer waste content. You'll want to buy these economical facial tissues in bulk.
More people choose Kleenex® Facial Tissue than any other brand, proving that all facial tissues are not created equal. Kleenex® Naturals tissues offers superior performance, a premium feel and essential softness, created with a blend of virgin fiber and recycled fiber. When your employees, clients and visitors see the respected Kleenex® brand in your offices and restrooms, they'll know that you select quality products, putting forth the best image for your business. For more than 100 years, Kleenex® has delivered the highest quality among facial tissues, providing consumers with smart ...