Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079319

MPN #: 2293335000

Blickman Ultra Space Saver Case Cart, 42"W x 55 1/2"H x 29"D, 2 S/S Wire Shelves, 2 Solid Doors

Product Description
Blickman's ultra space saver case cart with stainless steel doors is designed to give a greater capacity while using the same floor space as the multipurpose case cart. It can handle more extensive procedures. It comes standard with two lightweight pull out wire shelves, two recessed push handles, and two stainless steel double walled, channel enforced doors.

Features:
  • Stainless Steel Ultra Space Saver Case Cart
  • Two double walled, channel enforced, welded, double hinged stainless steel doors that swing 270 degrees.
  • Paddle latches to open doors include a built in clasp to accommodate for tamper evident locks
  • Two recessed handles on both ends
  • Two sturdy, lightweight wire pullout shelves
  • Sound deadening channel in the center back and sound deadening angle welded underneath the top
  • A pan shaped and step down bottom sloped to facilitate draining
  • Protective, encircling rubber bumper set in a stainless steel channel
  • 6" stainless steel casters with polyurethane wheels and one brake caster
  • Drop extension topper shelves
  • Full length push handles
  • 6 types of shelving
  • Additional shelving
  • Glass Doors
  • Made in the USA


PRICE
$4,969.00

1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width42 in
Depth29 in
Height55-1/2 in

Product Details

Assembly RequiredNo
TypeCase Cart
ColorSilver
Number of Doors2
Number of Shelves2
Material304 Stainless Steel, Non-Magnetic
DescriptionUltra Space Saver Case Cart with Wire Shelves and Solid Doors
Package Quantity1
Manufacturers Part Number2293335000
BrandBlickman

Warranty

WarrantyLifetime Limited