Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079321

MPN #: 22933G1000

Blickman Maxi Case Cart, 52"W x 40 1/2"H x 29"D, 1 Heavy Duty S/S Wire Rollout Shelf, 2 Glass Doors

Product Description
Blickman's maxi case cart with glass doors is good for procedures that require a larger volume of supplies such as neurosurgery and orthopedic surgery. It comes standard with one heavy duty roll out wire shelf, two push handles, and two double walled, channel enforced glass doors.

Features:
  • Stainless Steel Maxi Case Cart
  • Two double walled, channel enforced, welded, double hinged glass doors that swing 270 degrees.
  • Paddle latches to open doors include a built in clasp to accommodate for tamper evident locks
  • Two full length push handles on both ends
  • One sturdy, wire rollout shelf
  • Sound deadening channel in the center back and sound deadening angle welded underneath the top
  • A pan shaped and step down bottom sloped to facilitate draining
  • Protective, encircling rubber bumper set in a stainless steel channel
  • 6" stainless steel casters with polyurethane wheels and one brake caster
  • Drop extension topper shelves
  • Recessed push handles
  • 6 types of shelving
  • Additional shelving
  • Stainless Steel Doors
  • Made in the USA


PRICE
$6,279.00

1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52 in
Width52 in
Depth29 in
Height40-1/2 in

Product Details

Assembly RequiredNo
TypeCase Cart
ColorSilver
Number of Doors2
Number of Shelves1
Material304 Stainless Steel, Non-Magnetic
DescriptionMaxi Case Cart with Glass Doors and Wire Shelf
Package Quantity1
Manufacturers Part Number22933G1000
BrandBlickman

Warranty

WarrantyLifetime Limited